Shop All Bathtub and Shower Faucet Combo
Vintage
Tub and Shower Faucet, Matte Black, Wall Mount
Mfr # KB660AL
Zoro # G6358406
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
- Finish Matte Black
- Number of Handles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB660AL
- Zoro # G6358406
- UPC # 663370599859
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Item Length (Inch) | 7.13 |
Item Height (Inch) | 5.31 |
Item Width (Inch) | 12.75 |
Description
Return to the antique designs of the early 20th Century with this tub and shower faucet, offering detailings of refined splendor and ornate design to your home. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium brushed nickel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Flange For 1/2 In Copper Pipe 2 Pc Ch (K857-20)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (HT8210G002)
- ZORO SELECT Split Ring Hanger, 2 In, Malleable Iron (22FP61)
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- AMERICAN IMAGINATIONS 12.48-in. W Shower Kit_ (AI-36189)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Verve (9400002)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister, Por (9400006)
- KINGSTON BRASS Tub and Shower Faucet, Polished Nickel, Wall Mount (KBX8146ZX)
- Vintage Bathtub Faucets & Accessories