Shop All Kitchen Faucets
Vintage
Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet
Mfr # KS3198BL
Zoro # G3069974
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KS3198BL
- Zoro # G3069974
- UPC # 663370133282
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Item | KS3198BL 1/4 Turn Water Drinking Faucet |
Description
Item KS3198BL 1/4 Turn Water Drinking Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHLB50-GR)
- BEHRINGER Tube Clamp Kit, Pipe 2 1/2In, Carbon Steel (SH72875-PP)
- HONEYWELL Mp953C1026 Valve Actuator (MP953C1026)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- CLEVELAND Draw Off Valve 2" For - Part# Ke50972B (KE50972B)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (U.4766PN-2)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-CP)
- Vintage Kitchen Faucets