Shop All Kitchen Faucets
Vintage
Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet
Mfr # KS3195BL
Zoro # G3069798
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vintage
- MFR # KS3195BL
- Zoro # G3069798
- UPC # 663370133275
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Handle Type | Lever Handle |
Item | KS3195BL 1/4 Turn Water Drinking Faucet |
Description
Item KS3195BL 1/4 Turn Water Drinking Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (101-0375062-NT-50)
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126)
- MOEN Shower Handle, Chrome, Single Lever (100657)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- KINGSTON BRASS KB716AX Victorian Centerset Kitchen Faucet, Antique Copper (KB716AX)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-TT)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-AR-DST)
- Vintage Kitchen Faucets