Shop All Kitchen Faucets
Vintage
Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet
Mfr # KS3191BL
Zoro # G3069746
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KS3191BL
- Zoro # G3069746
- UPC # 663370133251
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever Handle |
Item | KS3191BL 1/4 Turn Water Drinking Faucet |
Description
Item KS3191BL 1/4 Turn Water Drinking Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"x1/2" NL PEX COUPLNG-F1960 (462-529NL)
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 10 In. (19CP-10)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-SN)
- WATERSAVER Flange, 3/8 In, Brass (BI158)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (1100-GN2AE35-317AB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (432-ABCP)
- VALTERRA SPOUT, 8IN FOR 2 HDL KITCHEN FAUCETS, PLASTIC, CHROME (PF281013)
- Vintage Kitchen Faucets & Accessories