Shop All Kitchen Faucets
Vintage
Single Hole Only Mount, 1 Hole KB1485BL Bar Faucet
Mfr # KB1485BL
Zoro # G3067576
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB1485BL
- Zoro # G3067576
- UPC # 663370022531
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB1485BL Bar Faucet |
Description
Item KB1485BL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-HB-E2)
- ACE TRADING - FITTIN STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Coupling (317UPMCO-38)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X4" (4321001490)
- SPEAKMAN Exposed Shower with S-2253 (S-1495-3-AF)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- MOEN Moen Adler 87046 Kitchen Faucet, 2-Faucet Handle, 6-1/2 in H Spout, Stainless Steel, Chrome (87046/CA87681)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- Vintage Kitchen Faucets