Shop All Kitchen Faucets
Vintage
Single Hole Only Mount, 1 Hole KB1481BL Bar Faucet
Mfr # KB1481BL
Zoro # G3067454
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB1481BL
- Zoro # G3067454
- UPC # 663370022517
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | KB1481BL Bar Faucet |
Description
Item KB1481BL Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K3150-20X25)
- MOEN Handle Kit, 184445ORB (184445ORB)
- LEGRIS Push-to-Connect Union Tee, 14mm Tube Size, Nylon, Black, 10 PK (3104 14 00)
- TYGON Tubing, 1/2 I.D., 50 ft., Clear, Flexible (ADK00036)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- POWERHOUSE Powerhouse POW101335 Heads Off Top Dead Center Stop Deck Plate (POW101335)
- Vintage Kitchen Faucets