Shop All Water Filtration Faucets
Vintage
KS7398BL Single Handle Water Filtration Faucet
Mfr # KS7398BL
Zoro # G3070428
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Handle Type Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KS7398BL
- Zoro # G3070428
- UPC # 663370307430
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7398BL Single Handle Water Filtration |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Handle Type | Lever Handle |
Description
Item KS7398BL Single Handle Water Filtration
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- KOHLER Tone Robe Hook Vibrant Brushed Moderne Brass (27427-2MB)
- WESTBRASS 1/2" x 12" Flat Head Toilet Supply Riser (D125-12)
- ISPRING Heavy Duty Reverse Osmosis Faucet (GK1-BN)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- KOHLER Wellspring Beverage Faucet (6666-AG-CP)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- ROHL San Julio Filter Faucet In Tuscan Brass (A1635XMTCB-2)
- MAGELLAN KS3195NML 1/4 Turn Water Filter Faucet (KS3195NML)
- Vintage Kitchen Faucets & Accessories