Shop All Bathroom Sink Faucets
Vintage
KS3123AX 2-Handle Wall Mount Bathroom Faucet
Mfr # KS3123AX
Zoro # G6382416
product price: $253.47
/ea
Free Shipping & Returns
$253.47
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
- Brand Vintage
- MFR # KS3123AX
- Zoro # G6382416
- UPC # 663370518874
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. The Vintage 8" Center Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium antique brass finish are guaranteed to glamorize your home's ensemble. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
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
- DIXON Bell Reducer, 3/4 x 1/2 in Nominal, FNPT End Style, 3000 lb, Forged Steel (BR7550FS)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- ZORO SELECT 1" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-100NLH)
- CHICAGO VALVES AND CONTROLS 3/4", Spring Return 2 Piece SS Standard Port Ball Valve with FNPT Ends (2466RSR006)
- VINTAGE KS3245BL 8-Inch Center Wall Mount Bathroom Faucet (KS3245BL)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- ZURN Single Post Sensor Faucet (Z6936-CP4-L)
- MOEN One-Handle Bathroom Faucet (L64621)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- MOEN One-Handle Bathroom Faucet Brushed Nickel (S6710BN)
- Vintage Bathroom Sink Faucets & Accessories