Shop All Handles, Levers & Controls
Vintage
KB3000PL Volume Control With Lever Handle
Mfr # KB3000PL
Zoro # G9776162
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Matte Black
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB3000PL
- Zoro # G9776162
- UPC # 663370600005
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Length (Inch) | 5.38 |
Item Width (Inch) | 5.38 |
Item Height (Inch) | 3 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The matte black finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", PVC/FPM, S/T (TC10125ST)
- BRADLEY Connector Male, 1/8" O.D. x 10" to 32" (169-890)
- ISPRING 500 GPD Tankless RO System Replacement Filter Set 15PK (F15-500)
- VIEGA Viega ProPress extended coupling No stop, 1-1/4" x 1-1/4" (79020)
- VINTAGE CC13001X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13001X)
- VINTAGE CC33102X 3/8" IPS X 3/8" OD Comp Cross Handle Angle Stop (CC33102X)
- VINTAGE CC44402X 1/2" IPS X 1/2" OD Angle Stop Cross Handle (CC44402X)
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- NEWPORT BRASS Cross Handle Only, Newport 365 in Forever Brass (Pvd) (2-222/01)
- MOEN Handle Kit, 149570 (149570)
- Vintage Handles, Levers & Controls