Shop All Handles, Levers & Controls
Vintage
KB3000AX Volume Control
Mfr # KB3000AX
Zoro # G9776129
product price: $188.47
/ea
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Finish Matte Black
- Material Brass
- Mounting Type Wall Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB3000AX
- Zoro # G9776129
- UPC # 663370599996
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Item Width (Inch) | 5.38 |
Item Height (Inch) | 3.13 |
Item Length (Inch) | 5.38 |
Description
Volume control valves are specifically built to provide you with the adequate amount of water to make your showering experience a delightful one. The matte black finish of this particular volume control will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Tube Clamp, Single, 1-1/4" Clamping Od (265004)
- LEGEND VALVE 1-1/2" S-655 PVC BALL CHECK (201-287)
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- NIBCO Press Caps, 1/2 (9172650HPC)
- VINTAGE CC13001X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13001X)
- VINTAGE CC54402X 1/2" Comp X 1/2" OD Angle Stop Cross Handle (CC54402X)
- VINTAGE CC44402X 1/2" IPS X 1/2" OD Angle Stop Cross Handle (CC44402X)
- VINTAGE CC33102X 3/8" IPS X 3/8" OD Comp Cross Handle Angle Stop (CC33102X)
- VINTAGE CC13005X 1/2" IPS X 3/4" Hose Thread Cross Handle (CC13005X)
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- MOEN Lever Handle Kit, 3 Function Transfer Valve Kit (100079)
- Vintage Kitchen Faucets & Accessories