Shop All Floor Lamps
Vintage Direct
Vintage Direct F17288GB 58 in. Aspen Floor Lamp
Mfr # F17288GB
Zoro # G203738080
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # F17288GB
- Zoro # G203738080
- UPC # 781366118829
- Country of Origin China
- Category Floor Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 58" Aspen Floor Lamp
- 3-Way Socket
- 100 Watt
- Grecian Bronze
- Faux Leather Softback Shade
- Height: 58"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- ILC Replacement for OSRAM SYLVANIA F42TBX/841/A/ECO (F42TBX/841/A/ECO OSRAM SYLVANIA)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Remodel Housing" (EL918RICA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F32T8/SP41/U6/ECO (F32T8/SP41/U6/ECO GE GENERAL ELECTRIC G.E)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- GLOBE ELECTRIC Globe Electric 221827 71 in. LED Torchiere Floor Lamp (221827)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202 BRZ European Street Lamp - Bronze (202 BRZ)
- GLOWFLOW 59 in. White Floor Lamp (GL2672055)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- SUPERSHINE Rodeo Floor Lamp (SU3820)
- Vintage Direct Floor Lamps