Shop All Floor Lamps
Vintage Direct
Vintage Direct F14291GB 60 in. Normandy Floor Lamp
Mfr # F14291GB
Zoro # G303900974
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # F14291GB
- Zoro # G303900974
- UPC # 781366113176
- Country of Origin China
- Category Floor Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 60" Normandy Floor Lamp
- 3-Way Socket
- 150 Watt
- Grecian Bronze
- Faux Leather Softback Shade
- Height: 60"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- OTTLITE Wellness Series Sanitizing Thrive LED Desk Lamp with Clock (SCEY700S)
- HUBBELL LIGHTING Hubbell LED Compact White Emergency Unit, 4W LED Heads (EV4R)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- LALIA HOME Column Shelf Floor Lamp with Linen Shade, Tan (LHF-3004-TN)
- HOMEROOTS Walnut Wood Floor Lamp10 x 10 x 68 in. (372535)
- NEWHOUSE FLOOR LAMP BEIGE/WHITE 71in. (NHFL-JO-WH)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- ELK HOME Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass (D3591)
- ALL THE RAGES All The RagesLC1001-ABS Antique Brass 3 Piece Lamp Set (LC1001-ABS)
- Vintage Direct Floor Lamps