Shop All Table Lamps
Vintage Direct
Vintage Direct CL5015 32.25 in. Grand Buck & Doe Table Lamp
Mfr # CL5015
Zoro # G103774263
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CL5015
- Zoro # G103774263
- UPC # 781366410480
- Country of Origin China
- Category Table Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 32.25" Grand Buck & Doe Table Lamp
- 3-Way Socket
- 100 Watt
- Antique Bronze &Grecian Bronze
- Faux Leather Softback Shade
- Height: 32.25"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- VINTAGE DIRECT 26 in. Vintage Lantern Table Lamp (CL2395S)
- LIMELIGHTS Stick Lamp with USB charging port, Aqua, PK 2 (LC2002-AQU-2PK)
- LAMPLIGHT FARMS Ellipse Oil Lamp (330)
- ELK STUDIO Paxford 19'' High 1-Light Desk Lamp - Black - Includes LED Bulb (S0019-9563-LED)
- ELEGANT GARDEN DESIGN Elegant Designs LT3316-GRY Silvery Glass Table Lamp with Light Gray Shade (LT3316-GRY)
- LETTHEREBELIGHT All the Rages Mosaic Genie Table Lamp - Red (LE159190)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Brushed Steel, White Drum Fabric Shade (CWT-2009-WH)
- Vintage Direct Table Lamps