Shop All Table Lamps
Vintage Direct
Vintage Direct CL5010 31 in. Double Bear Table Lamp
Mfr # CL5010
Zoro # G503774252
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CL5010
- Zoro # G503774252
- UPC # 781366410473
- Country of Origin China
- Category Table Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 31" Double Bear Table Lamp
- 3-Way Socket
- 100 Watt
- Grecian Bronze
- Faux Leather Softback Shade
- Height: 31"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- RAB Lens Fz W Hooded Frame And Glass, LFFZ (LFFZ)
- MR BEAMS Wireless Motion LED Step Light, PK2 (MB522)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- ALL THE RAGES Alltherages LT2007-GRY-2PK Chrome Basic Table Lamp with Gray Shade - Grey; Pack of 2 (LT2007-GRY-2PK)
- CREEKWOOD HOME Oslo 19.5in Power Outlet Base Standard Metal Table Lamp, Brushed Steel, Pink Drum Fabric Shade (CWT-2009-PN)
- ALL THE RAGES All The Rages LT2007-BLK-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Black (LT2007-BLK-2PK)
- ALL THE RAGES All the Rages LD1002-BLK Black Gooseneck Organizer Desk Lamp with iPad Stand or Book Holder (LD1002-BLK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, Rose Gold, White Drum Fabric Shade (CWT-2010-RG)
- DESIGN TOSCANO Ravishing Peacock Petite Tiffany-Style Table Lamp (TF10043)
- LALIA HOME 24in Classix Contemporary Dimpled Colored Glass Table Lamp with White Linen Shade, Blue (LHT-3016-BL)
- Vintage Direct Table Lamps