Shop All Table Lamps
Vintage Direct
Vintage Direct CL1342LB 29.5 in. Lab Table Lamp
Mfr # CL1342LB
Zoro # G403774116
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CL1342LB
- Zoro # G403774116
- UPC # 781366165595
- Country of Origin China
- Category Table Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 29.5" Lab Table Lamp
- 3-Way Socket
- 100 Watt
- Antique Bronze
- Faux Leather Bell Softback Shade
- Height: 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Commercial 14,000 Lumens Dual Head LED Outdoor Standing Work Light, Cool White 4000K (88178-SU)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SH4B3432NU50)
- AMAX LIGHTING LED, Platter Square Light, 13 x 13 x 1 Wht (LED-SM13DL-WT)
- SYLVANIA 21 W, T5, Miniature Bi-Pin (G5) (FP21/841/ECO)
- VINTAGE DIRECT 26 in. Vintage Lantern Table Lamp (CL2395S)
- SIMPLE DESIGNS Simple Designs Organizer Lamp with USB charging port, Rose Gold (LT1085-RGD)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- SAFAVIEH Eva Double Gourd Glass Table Lamp- Taupe, 2PK (LIT4086L-SET2)
- MARKETPLACE Perching Robin 21'' High 1-Light Table Lamp - Antique Black - Includes LED Bulb (91-171-LED)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White, PK 2 (LT2007-WHT-2PK)
- Vintage Direct Table Lamps