Shop All Table Lamps
Vintage Direct
Vintage Direct CL1341MD 29.5 in. Mallard Table Lamp
Mfr # CL1341MD
Zoro # G203774002
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CL1341MD
- Zoro # G203774002
- UPC # 781366165632
- Country of Origin China
- Category Table Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 29.5" Mallard Table Lamp
- 3-Way Socket
- 100 Watt
- Antique Bronze
- Oval BellBurlap Softback Shade
- Height: 29.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Lv Pinhole Baffle, 1419 (1419W)
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- SUNLITE LED Outdoor Post Top Light Residential Commercial Pole Light Adjustable 3 CCT 3000K-5000K (85526-SU)
- ILC Replacement for Philips TUV 36W Pl-l 4P replacement light bulb lamp (TUV 36W PL-L 4P PHILIPS)
- VINTAGE DIRECT 26 in. Vintage Lantern Table Lamp (CL2395S)
- NEWHOUSE LIGHTING - INDOOR Contemporary Table Lamp with LED Bulb Included - White (NHDK-OS-WH)
- CREEKWOOD HOME Nauru 10.5in Petite Metal Stick Bedside Table Lamp in Sand Nickel with Fabric Empire Shade, Red (CWT-2007-RE)
- ELK SIGNATURE Windsor 27'' High 2-Light Table Lamp - Honey Brass - Includes LED Bulbs (D4704-LED)
- CLING 23.5 Touch Lamp - Cats (CL106120)
- DESIGN TOSCANO Egyptian Torch Offering Table Lamp (PD0198)
- ALL THE RAGES All The Rages LT2024-WHT Outlet and Fabric Shade with Charging LimeLights Stick Lamp ; White (LT2024-WHT)
- Vintage Direct Table Lamps