Shop All Table Lamps
Vintage Direct
Vintage Direct CL0910 30 in. Cross Table Lamp
Mfr # CL0910
Zoro # G903774142
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CL0910
- Zoro # G903774142
- UPC # 781366410954
- Country of Origin China
- Category Table Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 30" Cross Table Lamp
- 3-Way Socket
- 100 Watt
- Reclaimed Wood Finish
- Rectangular Cut CornerBurlap Softback Shade
- Height: 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F18TBX/827/2P (F18TBX/827/2P LIGHT BULB / LAMP)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Dimmable (14T8/COR/48-840/IF21/G/DIM 10/1)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- LALIA HOME 21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Gray (LHT-3012-GY)
- SIMPLE DESIGNS Mini Egg Oval Ceramic Table Lamp, Gray (LT2009-GRY)
- SIMPLE DESIGNS Glass Raindrop Table Lamp with Fabric Shade, Aqua with White Shade (LT2063-AOW)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- TROY Artifact 1Lt Table Lamp (PTL1005)
- ALL THE RAGES All The Rages LT2009-BLU Small Oval Ceramic Table Lamp - Blue (LT2009-BLU)
- Vintage Direct Table Lamps