Shop All Floor Lamps
Vintage Direct
Vintage Direct CFL1775 58.5 in. Tree Trunk Floor Lamp
Mfr # CFL1775
Zoro # G503737554
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CFL1775
- Zoro # G503737554
- UPC # 781366320086
- Country of Origin China
- Category Floor Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 58.5" Tree Trunk Floor Lamp
- On & Off Switch
- 100 Watt
- Twig Finish
- Uno Twig Hardback Shade
- Height: 58.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- EKENA MILLWORK Charlotte Architectural Grade PVC Contemporary Ceiling Medallion, 14"OD x 3"ID x 5 1/2"C x 1"P (CMP14CE-03000)
- SATCO Bulb, Incandescent, 40W, A15, Medium Base, Shatter Proof (S4881)
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- COLEMAN Coleman 209982 Led Clip Lamp; Black (209982)
- SIMPLE DESIGNS Simple Designs Antique Style Iron Lantern Floor Lamp, Chrome (LF1036-CHR)
- QUOIZEL Larissa Floor Lamp (TF879F)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb (Chrome) (346039YCY)
- ESTALLAR Tall Black Wood Floor Lamp with Two Shelves (ES2627506)
- SIMPLE DESIGNS 5 Light Adjustable Gooseneck Black Floor Lamp with White Shades (LF2006-BAW)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110Brz Traditional Shade Lamp - Bronze (110Brz)
- Vintage Direct Floor Lamps