Shop All Floor Lamps
Vintage Direct
Vintage Direct CFL1475 71 in. Antler Torchiere Floor Lamp
Mfr # CFL1475
Zoro # G003900588
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage Direct
- MFR # CFL1475
- Zoro # G003900588
- UPC # 781366319776
- Country of Origin China
- Category Floor Lamps
Description
Lamps are the best decor which instantly elevates your living space with latest designer trends. Vintage Direct layer your lighting with a combination of Table and Floor lamps. Our wide selection of styles adds an extra color and texture to your home. We incorporate different patterns of lamps into your interior design which can revolutionize the lighting in your home.
Features- 71" Antler Torchiere
- On & Off Switch
- 100 Watt
- Antler Finish
- Alabaster with Horns Glass Shade
- Height: 71"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- LUMAPRO Rechargeable Hand Lamp, LED, 3W, Blk, Purple (40KG17)
- 1STSOURCE PRODUCTS 6" Standard Square Pole Cap W/ 1.25" Radius Corner (86-00012)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- SAFAVIEH 60 in. Franklin Armillary Floor Lamp (LIT4328A)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 202W European Street Lamp - White (202W)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 201Brz Economy Street Lamp - Bronze (201Brz)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- SAFCO Resi LED Floor Lamp, Gooseneck, 60 in. Tall, White (1017WH)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- Vintage Direct Floor Lamps