Shop All Kitchen Faucets
Vintage
6" Mount, 2 Hole KS3225AX 6" Adjustable Center Wall Mount
Mfr # KS3225AX
Zoro # G3069929
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 6"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Handle Type Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KS3225AX
- Zoro # G3069929
- UPC # 663370020629
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 6" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Item | KS3225AX 6" Adjustable Center Wall Mount |
Description
Item KS3225AX 6 In. Adjustable Center Wall Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, P/R Stem Extension Kit (910-8620)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (508 3/4)
- THRIFCO PLUMBING 2 Inch Threaded PVC Plug SCH 40 (8114324)
- SSI 6" Wafer Flange Cast Iron Double Disc Check Valve (0600-125WTIBB-T)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- DELTA Operating in Stainless Steel Lined Sockets, 8" Mount, Commercial 3 or 4 Hole Kitchen Faucet (2497LF)
- IN-SINK-ERATOR Hc3300 Chrome Faucet (F-HC3300C)
- Vintage Kitchen Faucets & Accessories