Shop All Kitchen Faucets
Vintage
4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet
Mfr # KB3498BL
Zoro # G3067673
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Brushed Nickel
- Number of Handles 2
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB3498BL
- Zoro # G3067673
- UPC # 663370033353
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Brushed Nickel |
Number of Handles | 2 |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Centerset |
Item | KB3498BL 4" Centerset Bar Faucet |
Description
Item KB3498BL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Bypass Control Relief Valve, 250 psi (0006267)
- PLUMB PAK Drain Protector with Clip, 3 in Dia, Aluminum, Chrome, For Sink (PP820-65)
- OATEY 34 Sch40 PVC PTrap (42757)
- MILTON A Style Cam Groove Coupler, 3" FNPT, PK5 (2001-7)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- CENTRAL BRASS Glass Filler, NPSM, Single Hole, Polished Chrome (393)
- KOHLER 0 in Mount, 1 Hole Purist Secondary Pullout (7506-CP)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 4.7 (0048-UA6)
- Vintage Kitchen Faucets & Accessories