Shop All Kitchen Faucets
Vintage
4" Mount, 2 Hole KB3491BL 4" Centerset Bar Faucet
Mfr # KB3491BL
Zoro # G3067646
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Polished Chrome
- Number of Handles 2
- Flow Rate 1.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vintage
- MFR # KB3491BL
- Zoro # G3067646
- UPC # 663370033322
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Polished Chrome |
Number of Handles | 2 |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Mounting Type | Centerset |
Item | KB3491BL 4" Centerset Bar Faucet |
Description
Item KB3491BL 4 In. Centerset Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Caldwell 2H Kit Marc Hs Chr No Ss (87859)
- ZURN Plug, Polyalloy, PEX, 1/2" Tube, 3/8" Pipe (QXP2XP)
- ARMACELL 1-5/8" Id X 1" Armaflex Pipe Insul. 48/Ctn (APT15810)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-300-9000SK-3p-17097)
- VINTAGE 4" Mount, 2 Hole KB3498BL 4" Centerset Bar Faucet (KB3498BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- VINTAGE KS3228PX 6-Inch Adjustable Center Wall Mount Kitchen Faucet (KS3228PX)
- VINTAGE Single Hole Only Mount, 1 Hole KS3198BL 1/4 Turn Water Drinking Faucet (KS3198BL)
- VINTAGE Single Hole Only Mount, 1 Hole KS3195BL 1/4 Turn Water Drinking Faucet (KS3195BL)
- COMPONENT HARDWARE 8" Mount, Commercial OC Wall Mount Faucet 8" with 8" Swivel S (TLL13-8108-SE1Z)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- Vintage Kitchen Faucets