Shop All CD, DVD, and USB Duplicators
Vinpower Digital
Vinpower Digital USBSHARK-3T-BK USBShark 3 Target standalone USB Flash Pen Drive Copy Duplicator
Mfr # USBSHARK-3T-BK
Zoro # G104044969
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinpower Digital
- MFR # USBSHARK-3T-BK
- Zoro # G104044969
- UPC # 842378001339
- Country of Origin China
- Category CD, DVD, and USB Duplicators
Description
Key Features:
Complete Standalone Operation: No PC required to operate the duplicator.
Target: 3
Buffer Memory: 128MB for every 8 ports
File System Supported: HFS+, HFSX, FAT, exFAT, NTFS, ext2/3/4
Max USB Size Supported: 2TB
Language Support" English, Spanish, French, Japanese & more. Chinese can be added upon request.
Status LED: Green/Red LED on each port
Maximum Read Speed: 33 MB/Sec 2GB/Min
Maximum Write Speed: 31 MB/Sec 2GB/Min
Flash Device Supported: Most USB Flash Drives Supported USB 3.0/2.0/1.1 Flash Drives and external USB HDD
Asynchronous Duplication: Able to copy any size master data onto multiple sources asynchronously (independently) without sacrificing duplication speed or quality for faster and more reliable duplication.
Smart copy feature: This feature is used to quickly copy all accessible content contained on the Supports all data Formats with bit by bit duplication
Future functions upgradeable through firmware: Duplicator is able to be upgraded by future firmware updates.
Secure Erase: Fully erase the USB device without the data being recovered.
Multi-Language capability: The text on the LCD screen can be displayed in English, Spanish, French, Japanese & more. Chinese can be added upon request.
Additional Features:
Account management (password protection):
This function will authorize only specific user(s) to operate the duplicator with their preferred settings. Able to assign numerous passwords for multiple users.
Auto-Counter Technology:
Displays the total number of discs successfully copied compared to desired output for each project.
User friendly interface with 'easy-to-read' LCD display:
Offers easy to recognize and use terms and operations on the LCD display for simple usage.
Aluminum Case used to provide a highly functional and attractive exterior:
Duplicator casing available in midnight black aluminum casing.
Fast Key Support:
4 fast keys for faster operations.
Power on Self diagnostics:
Keeps the duplicator functioning optimally.
Device Info feature:
Provides the detail information of the SD/microSD device.
SD/microSD Prescan feature:
Able to scan the source USB device for physcial reading error.
Continuous copying wit
Additional Features:
This function will authorize only specific user(s) to operate the duplicator with their preferred settings. Able to assign numerous passwords for multiple users.
Displays the total number of discs successfully copied compared to desired output for each project.
Offers easy to recognize and use terms and operations on the LCD display for simple usage.
Duplicator casing available in midnight black aluminum casing.
4 fast keys for faster operations.
Keeps the duplicator functioning optimally.
Provides the detail information of the SD/microSD device.
Able to scan the source USB device for physcial reading error.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Ceiling Tilt TV Mount 37-70" TVs (MI-501L)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Tomcat MiniMag Series Floor Scrubbers (ML100-12GEL105)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 10 Pack (ML7-12MP103612517)
- PDE TECH PDE Tech DVD121-PRO-WM ZipSpin DVD Duplicator (DVD121-PRO-WM)
- SANOXY Slim External CD DVD RW Drive USB 3.0 Writer Burner Player Black For Laptop PC (SNX-PP-195326822498)
- BUFFALO AMERICAS MediaStation 16x Ext Blu Ray, BRXL16U3 (BRXL-16U3)
- SANOXY USB 2.0 Slim External DVD ROM CD-RW Combo Portable Drive BLACK (SANOXY-CD-DVD-COMBO-BK)
- ASUS 8X USB2.0 DVD+/-RW Slim External Drive (Black), Retail (SDRW-08U7M-U/BLK/G/AS)
- ASUS SDRW-08D2S-U 8X Slim External Writer(Black), Retail (SDRW-08D2S-U/BLK/G/AS)
- ASUS DRW-24F1ST 24X SATA Internal DVD+/-RW Drive w/o Software, Bulk (Black) (DRW-24F1ST/BLK/B/AS)
- Vinpower Digital CD, DVD, and USB Duplicators