Shop All Refrigerators
Vinotemp
Vinotemp WM-2500HZD Wine-Mate 2500HZD Self-Contained Cellar Cooling System
Mfr # WM-2500HZD
Zoro # G403880961
product price: $2,258.99
/ea
Free Shipping & Returns
$2,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinotemp
- MFR # WM-2500HZD
- Zoro # G403880961
- UPC # 657433001359
- Country of Origin China
- Category Refrigerators
Description
Introducing the WM-2500HZD Wine Cellar Cooling System from Vinotemp with 250 cubic feet coverage size with a BTU Rating of 1000. This unit is designed to give a long-lasting, reliable cooling and is manufactured to the highest quality standards. It features four high speed fans for air efficiency and an oversized and bottom feeding evaporator for a superior quality humidity maintenance. Its adjustable temperature control sets 50-65 degrees F. The WM-2500HZD comes complete with a digital control display and a removable grill for easy cleaning. This self-contained unit comes ready for use and is easy to install.
Color: Silver.
Wine-Mate Cooling Systems - The finest made.
Long-lasting, reliable and manufactured to the highest quality standards.
Four high speed fans for air efficiency.
Self-contained ready for use and easy to install.
Oversized and bottom feeding evaporator for humidity maintenance.
Adjustable temperature control sets 50-65 degrees F.
Digital control display.
Uses environment friendly R134a refrigerant.
Removable grill for easy cleaning.
Dimensions: 14.25"W x 16"D x 13.25"H.
Coverage size: 250 Cubic Feet with a BTU Rating of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUTEMP Probe Sensor Rtd - G2 Temperat (AT0E-5062-1)
- DAVID David Original Pumpkin Seeds 2.25 oz., PK12 (2620046370)
- CLAEYS CANDY Green Appl Hard Candy6Oz (691)
- ALLPOINTS Orifice (261225)
- KOOLMORE 29" Stainless Steel 1 Glass Door Commercial Reach-in Refrigerator Cooler - 23 cu. ft (RIR-1D-GD)
- MIDEA Refrigerator (MRB19B7AWW)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, Black (BCRK25B)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- MARVEL SCIENTIFIC Refrigerator, Compact, White, 14-7/8" W (MS15RAS4RW)
- DANBY 4.4cf All Refrigerator, Auto Deforst, White (DAR044A4WDD)
- BLACK & DECKER 6 Bottle Wine Cellar (BD60316)
- Vinotemp Refrigerators