Vinotemp

Vinotemp WM-1500-HTD Wine-Mate 1500HTD - Wine Cellar Cooling System - Black


product price: $1,537.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

VinoTemp’s goal is to provide the three most important aspects of a successful business; Quality, Value and Service. We are known in this industry to provide a high quality product for an affordable price. For those on a budget we provide an entire line of products which produce the perfect environment for a wine collector.

The WM-1500-HTD Wine Cooling unit represents our latest innovation in climate control and has a capacity of up to 150 cubic feet or 800 bottles. This self-contained unit not only controls the temperature in your cabinet but also moderates the humidity to a much greater degree than previous models. The new design has also been optimized for better distribution of cool air. Wine-Mate cooling systems are some of the finest-made, longest lasting, and most reliable systems on the market. They are manufactured to the highest quality standards in our Southern California facility. This unit features humidity and temperature digital control using patent-pending technology. An oversized evaporator provides subtle cooling, with tube-axial fans for both the condenser and evaporator. Extra insulation is provided for both thermal and noise isolation. The 1500-HTD has a robust housing and the grill size has been optimized for safety and easier cleaning. The Wine-Mate 1500-HTD is a self-contained, ready-for-use cooling system with easy installation. Options: Multiple exhaust options for top or rear hot air exhaust.

  • 1500 BTU self-contained cooling system.
  • Humidity and temperature digital control using patent-pending technology.
  • Four high speed fans for air efficiency.
  • Self-contained unit ready for use and easy to install.
  • Oversized and bottom feeding evaporator for humidity maintenance.
  • Adjustable temperature control sets 50-65 degrees F.
  • Updated digital control display.
  • High-efficiency tube-axial fans for both condenser and evaporator.
  • Grille size optimized for easy cleaning and safety.
  • Optimized air flow for more even temperatures in storage environment.
  • Uses environment friendly R134a refrigerant.
  • Removable grill for easy cleaning.
  • Requires Assembly: Yes.
  • Material: Metal.
  • Color: Black.
  • Sound level: 50 dB.
  • Dimensions: 18" W x 16" D x 10.5" H.
  • Coverage size: 150 Cubic Feet or approximately 800 bottles.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.