Shop All Refrigerators
Vinotemp
Vinotemp WM-1500-HTD-TE 16 in. x 10.5 in. Wine Cellar Cooling System
Mfr # WM-1500-HTD-TE
Zoro # G403881067
product price: $1,541.99
/ea
Free Shipping & Returns
$1,541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinotemp
- MFR # WM-1500-HTD-TE
- Zoro # G403881067
- UPC # 657433003711
- Country of Origin China
- Category Refrigerators
Description
The WM-1500-HTD Wine Cooling unit represents our latest innovation in climate control and has a capacity of up to 90 cubic feet. This self-contained unit not only controls the temperature in your cabinet but also moderates the humidity to a much greater degree than previous models. The new design has also been optimized for better distribution of cool air. Wine-Mate cooling systems are some of the finest-made, longest lasting, and most reliable systems on the market. They are manufactured to the highest quality standards in our Southern California facility. This unit features humidity and temperature digital control using patent-pending technology. An oversized evaporator provides subtle cooling, with tube-axial fans for both the condenser and evaporator. Extra insulation is provided for both thermal and noise isolation. The 1500-HTD has a robust housing and the grill size has been optimized for safety and easier cleaning. The Wine-Mate 1500-HTD is a self-contained, ready-for-use cooling system with easy installation. Options: Multiple exhaust options for top or rear hot air exhaust.
1500 BTU cooling system.
Bottom supply vent.
Four high speed fans for air efficiency.
Self-contained ready for use and easy to install.
Top Exhaust Unit.
Oversized and bottom feeding evaporator for humidity maintenance.
Adjustable temperature control sets 50-65 degrees F.
Digital control display.
Uses environment friendly R134a refrigerant.
Removable grill for easy cleaning.
Sound level: approximate 50 dB.
Dimensions: 18" W x 16" D x 10.5" H.
Coverage size: 90 Cubic Feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump - 115V (2008929-ORA)
- MANITOWOC ICE Door Frame And Door Assembly K (040003914)
- VOLLRATH Wire Strainer, Fine Mesh, Dia 6 1/4 In (47188)
- DEXTER RUSSELL Griddle Scraper 3 In (19603)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- ZEES CREATIONS Zees Creations CNK-1002 The Cool Sack Can Cooller - Purple; Blue; Pink; lime (CNK-1002)
- MAGIC CHEF Magic Chef MCR170WE 1.7 cu. ft. Mini Refrigerator with Chiller Compartment - White (MCR170WE)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- MAXX COLD Reach-In Refrigerator, Double Door, Bottom Mount 42.9 CUFT (MXSR-49FD)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator Grill Trim (FFRBI1820-40SG)
- FRIGIDAIRE Refrigerator and Freezer, 18 cu. ft., Wht (FFHT1814WW)
- Vinotemp Refrigerators