Vinotemp

Vinotemp VT-ICEMP25 Portable Ice Maker - Grey


product price: $352.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vinotemp
  • MFR # VT-ICEMP25
  • Zoro # G904001353
  • UPC #
    657433003902
  • Country of Origin China
  • Category Ice Makers

Description

VinoTemp’s goal is to provide the three most important aspects of a successful business; Quality, Value and Service. We are known in this industry to provide a high quality product for an affordable price. For those on a budget we provide an entire line of products which produce the perfect environment for a wine collector.

With Vinotemp's Portable Ice Maker you can always have ice ready for the party. Just add water, choose from 3 different ice cube sizes, and go; ice is ready in as little as 7 minutes! No worries--ice maker will automatically stop if the storage bin is full.

  • Portable/tabletop design.
  • 3 Ice cube sizes to choose from.
  • Easy-to-use touch controls.
  • See-through lid.
  • Ice scoop included.
  • Requires Assembly: No.
  • Material: Metal.
  • Color: Grey.
  • Ice Making Capacity: 26 lbs/day.
  • Ice Storing Capacity: 1.8 lbs.
  • Dimension: 15" H x 12" W x 15"D.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.