Shop All Barware and Beverage Service
Vinotemp
Vinotemp VT-BOTTLETHERM Wine Bottle Thermometer Clip - Silver
Mfr # VT-BOTTLETHERM
Zoro # G504001364
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinotemp
- MFR # VT-BOTTLETHERM
- Zoro # G504001364
- UPC # 657433003353
- Country of Origin China
- Category Barware and Beverage Service
Description
VinoTemp’s goal is to provide the three most important aspects of a successful business; Quality, Value and Service. We are known in this industry to provide a high quality product for an affordable price. For those on a budget we provide an entire line of products which produce the perfect environment for a wine collector. Stainless steel thermal band.
Accurate temperature display (Celsius only).
Shows suggested wine serving temperatures for multiple wine varieties.
Reusable and no batteries required!
Fits standard 750ml bottles and champagne bottles.
Requires Assembly: No.
Material: Stainless Steel.
Color: Silver.
Dimensions: 1.5" H x 2.25" Diameter (Clip expands to fit around standard bottle sizes).
Take the guesswork out of serving wine with this clip-on thermometer. This thermometer strip easily clips around the center of your wine bottle to advise what the current wine temperature is as well as what the suggested serving temperature range is for each wine variety. The temperature appears along the thermometer band clearly showing what type of wine the current temperature is best for serving. Available in Celsius model only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Bottom Door Frame (4011889)
- HENNY PENNY Relief Valve 1/2" (16928)
- SAVOR IMPORTS Savor Imports Mustard Whole Grain 11lbs, PK2 (52006)
- PITCO Rod, Clean Out Sshlv (A3381003)
- SPIEGELAU Spiegelau 4991974 15.5 oz Beer Tulip Glass; Set of 4 (4991974)
- BRITA Brita Pitcher Filter, PK3 (35503)
- AUSTIN PLANTER Austin Planter 12AS-N5pack 12 in. Clear Saucer - Pack of 5 (12AS-N5pack)
- LISLE Lisle Corporation LS65250 4.50 in. Universal Bearing Packer (LS65250)
- FANMATS FanMats Drink Mat, , NFL - Minnesota Vikings, 3-1/4" x 24" x 1" (13990)
- NUTRICHEF 64Oz Passivated Mini Keg With Tapping Sy (PKBRTP50.5)
- BAXTON STUDIO Savino Mid-Century Modern White and Walnut Finished Wood Wine Cabinet (150-9234)
- Vinotemp Barware and Beverage Service