Shop All Refrigerators
Vinotemp
Vinotemp VT-BC54TS-L VT-54 Touch Screen Beverage Cooler
Mfr # VT-BC54TS-L
Zoro # G903792818
original price:
$1,842.54
15% off
new price: $1,548.99
/ea
Free Shipping & Returns
$1,548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinotemp
- MFR # VT-BC54TS-L
- Zoro # G903792818
- UPC # 657433007511
- Country of Origin China
- Category Refrigerators
Description
The stylish VT-54 Touch Screen Beverage Cooler by Vinotemp is perfect for those who love to entertain. With its seamless, all-glass technology, this unit allows you to house approximately 120 12 oz cans. It features distinctive black racking, which is a patent pending Vinotemp design exclusive. A digital touch screen control panel at the top of the door allows you to adjust the temperature of the cooler without having to open the door. A soft blue glowing LED light highlights the cooler's contents and creates a gorgeous display. This unit is the perfect companion for the VT-54TS wine cooler.
Free standing or built-in installation.
User friendly digital control panel.
Security lock to prevent temperature fluctuations.
Frameless cabinet with all glass technology.
3 full shelves.
Hinge is on the left side.
Dual-paned glass door with recessed handle.
Blue interior LED lighting.
Temperature range: 40-65 degrees F.
Bottle capacity: 120 12 oz cans.
Dimensions: 23.5"W x 22.25"D x 33"H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SEALANT 3M-560 10 OZ TUBE PKG (200996P)
- DUKE MANUFACTURING Signal Light 1/2" Amber 250V (215555)
- GARLAND Thermocouple (G01754-24)
- CAPRESSO Iced Tea Maker, Plastic, 80 oz. (624.02)
- HOSHIZAKI Refrigerator, Beverage Cooler, SS (RM-26-HC)
- BLACK & DECKER Wine Cooler Refrigerator, Compressor Cooling 24 Bottle Wine Fridge with Blue Light & LED Display (BD61526)
- EDGESTAR 20 Inch Wide Kegerator and Keg Beer Cooler for Full Size Kegs (KC2000A)
- MAXX COLD Reach-In Refrigerator, Triple Door, Bottom Mount 66.7 CUFT (MCR-72FD)
- FORNO Salerno 33In. Side-by-Side Stainless Steel Refrigerator (FFRBI1805-33SB)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- AVANTI 126 Can Beverage Center, Stainless Steel (BCD50Z3S)
- Vinotemp Refrigerators