Shop All Drinkware Accessories
Vinotemp
Vinotemp EL-300COMM Commercial Wine Cooler with Back Light & Label Forward Racking
Mfr # EL-300COMM
Zoro # G203921826
product price: $4,770.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$4,770.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vinotemp
- MFR # EL-300COMM
- Zoro # G203921826
- UPC # 657433012621
- Country of Origin China
- Category Drinkware Accessories
Description
Features
- Digital temperature controls
- Specially designed racking cradles each bottle and ensures your bottles are housed securely
- LED Color: Blue
- Temperature Range: 41°- 64°F
- Frequency: 60 Hz
- Bottle Capacity: 188 Bottle
- Dimension: 29.5 X 27.1 X 74 in.
- Weight: 20.125 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHESTERS Chester's 16.25"x24.25" Filter Sheet, PK100 (65490)
- NATIONAL PRESTO National Presto Industries 09964 Replacement PowerCup Concentrators (9964)
- ANTUNES ROUNDUP Momentary Switch (7001001)
- HAMILTON BEACH Handle , W/ Support, Assembly (990221800)
- KOLDER Kansas City Chiefs Wine Tote (KO11138250)
- HANDS ON Molle Water Bottle Pouch; Tan (HA746260)
- PROMAN PRODUCTS Proman Products WX16662 Fuji 2 Layer Wine Rack (WX16662)
- KINGS FURNITURE Kings Furniture WR1422 Calhan Wine Rack (WR1422)
- HYPERSIGN DIGITAL SIGNAGE Tristate Apartment Furnishres WR1424 Keyent Metal Wine Rack - Bronze; 38 x 18 x 10 in. (WR1424)
- CAROLINES TREASURES Carolines Treasures SS8382MUK Starry Night Australian Shepherd Michelob Ultra bottle sleeves For Slim Cans (SS8382MUK)
- MARKETPLACE Stilton Wine Rack (619960)
- Vinotemp Drinkware Accessories