Shop All Screwdriver Bits
Vim Tools
VIM Tools VIM-VM614 14 mm Steel Stubbie Impact Driver
Mfr # VIM-VM614
Zoro # G104019554
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VIM-VM614
- Zoro # G104019554
- Country of Origin China
- Category Screwdriver Bits
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Gun Metal Blue, plating
- Stubbie Impact Drive Tools
- Large marking for easy identification
- Type: Screw Driver
- Size: 14 mm
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Bit Metric 14 mm Tip, 4 5/32 in L (41414)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 16 x 210 mm (48-20-8076)
- DEWALT 2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5734)
- MILWAUKEE TOOL M18 477 ACSR Replacement Blades (48-44-0412)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- IRWIN Spade Bit Spdbor Flat5/8 (87910)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-10-5PK)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36PH2)
- KO-KEN Bit TORXPLUS 25IP 50mm 1/4 Hex Drive (121T.50-25IP)
- Vim Tools Screwdrivers and Nutdrivers