Shop All Screwdriver Bits
Vim Tools
VIM Tools VIM-TP6P-IP50 0.375 in. Square Drive Torx Plus
Mfr # VIM-TP6P-IP50
Zoro # G404019667
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VIM-TP6P-IP50
- Zoro # G404019667
- Country of Origin China
- Category Screwdriver Bits
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
0
Features- Torx Plus For increase strength
- S2 Steel, the strongest hardest drivers
- Satin Chrome Finish
- Type: Security Drive
- Size: 0.375"
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Three Prong Clamp Knob, 5/16-18 Thread Size, 0.75"L, HR Phenolic (3040CG)
- FOWLER 1-1/2" Vertical X-Test Test Indicator (525620040)
- URREA 12-Point Blanck Offset Striking Wrench, 1-13/16"opening size. (2629SW)
- PROTO Cold Chisel, 1 In. x 10-1/16 In. (J86001)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- VEGA Torq-Set 3/8 Power Bit x 1-1/4" - 7/16 H (332TS616)
- BONDHUS Prohold Hex Bit 2In 17Mm (43286)
- VEGA Quadrex Type 1 Power Bit x 2 (150QRV1)
- BEST WAY TOOLS Bit Holder Magnetic Bulk (88000)
- CENTURY DRILL & TOOL Star Power Screwdriving Bit, T10, 2in, 10Pk (69010)
- Vim Tools Screwdriver Bits