Shop All Sockets
Vim Tools
VIM Tools VIM-SPMU916 0.56 in. Universal Joint Spark Plug Socket
Mfr # VIM-SPMU916
Zoro # G904042196
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Tools for different applications
- Universal Jont Spark Plug Socket
- Size: 0.56 in.
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- PROTO 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (J4709LTM)
- EAZYPOWER Drivr Angle F/Drill (80943)
- MAYHEW PUNCH PILOT 3/32" #3 (MY25002)
- VIM TOOLS 14 in. Magrail Socket Tray - Green (VMMRTRAY14G)
- VIM TOOLS 12 In. Red Double Wide Magrail No Studs (MRD12R)
- WILLIAMS 1/2" Drive, 1-1/16" SAE Socket, 6 Points (SD-634)
- WESTWARD 3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (10E283)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 6 Points (KTI-27220)
- COUGAR PRO Socket 3/8" Drive 6 Point Standard Metri (M3010)
- CTA MANUFACTURING Socket Dodge Axle Nut 12 Pt (CTA1212)
- Vim Tools Sockets & Ratchets