Shop All Sockets
Vim Tools
VIM Tools VIM-SPMED58 0.62 in. Extra Deep Spark Plug Socket- One Piece
Mfr # VIM-SPMED58
Zoro # G704006763
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Tools for different applications
- Extra Deep Spark Plug Sockets
- Size: 0.62 in.
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- GREY PNEUMATIC 3/4" FLAT CHISEL 18" LONG (CH105)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1772)
- PROTO 8 3/4 In PROTO Safety Wire Twister Plier (J196)
- VIM TOOLS 12 In. Red Double Wide Magrail No Studs (MRD12R)
- VIM TOOLS 14 in. Magrail Socket Tray - Green (VMMRTRAY14G)
- TEKTON 1/4 Inch Drive x 3/16 Inch Deep 6-Point Socket (SHD03003)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-15MM)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340B)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80592)
- WESTWARD 1/4 in Drive, SAE Socket, 8 Points (20HW63)
- Vim Tools Sockets & Ratchets