Shop All Automotive Wires & Cables
Vim Tools
VIM Tools VIM-SPM58 0.62 in. Standard Spark Pug Sockets
Mfr # VIM-SPM58
Zoro # G604056585
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vim Tools
- MFR # VIM-SPM58
- Zoro # G604056585
- UPC # 92308163587
- Country of Origin China
- Category Automotive Wires & Cables
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Tools for different applications
- Standard Spark Pug Sockets
- Size: 0.62 in.
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX85 (2/BX85)
- GROTE Marine Terminal, Lead, Neg (82-9542)
- KEN-TOOL Axle Nut Socket, 3.25" - 8 Pt (30410)
- BALDWIN FILTERS Oil or Hydraulic Filter, 3-11/16x5-3/8In (BT364)
- SPARTAN POWER Single Black 4 ft 4/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK4/0AWG4FT56)
- STANDARD IGNITION Multi-Function Connector, S2395 (S2395)
- HANDY PACK Handy HP7370 Body Wiring Harness Connector (HP7370)
- DORMAN Parking Brake Cable - Front, C660652 (C660652)
- SPARTAN POWER Single Red 15 ft 1/0 AWG Battery Cable with 5/16" Ring Terminals (SINGLERED0AWG15FT56)
- RAYBESTOS TOYOTA PICKUP 84-88 (BC93740)
- DISCO Crimp Wire Terminal Assortment, 124 pcs. (8189)
- Vim Tools Automotive Electrical