Shop All Screwdriver Bits
Vim Tools
VIM Tools VIM-SFP6-750 0.75 in. Flat Tip Impact Driver
Mfr # VIM-SFP6-750
Zoro # G604019566
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VIM-SFP6-750
- Zoro # G604019566
- Country of Origin China
- Category Screwdriver Bits
Description
Flat tip screwdriver impact driver 3/8in square drive Knurled for fingertip control Made of strong and hard S2 steel Heat treated to over 60 Rockwell C Satin chrome plated Limited
0
Features- Flat tip screwdriver impact driver
- Knurled for fingertip contro
- Heat treated to over 60 Rockwell
- Type: Flat Tip
- Size: 0.75"
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- IRWIN BIT DRILL 5/8"" SPEEDBOR (88810)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11661)
- DRILL AMERICA .3745 HSS Dowel Pin Reamer (DWRRDP.3745)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- BONDHUS Prohold Ball Bit 2In 12Mm (43480)
- KLEIN TOOLS Replacement Bit, 2 Phillips and 3/16-Inch Slotted (67101)
- EAZYPOWER T15 Security Insert Bit (13230)
- APEX TOOL GROUP Power Bit, SAE, 7/16", Hex Power Drive, PK5 (170-1/4-ACR-5PK)
- SENCO #2 X 3 in. L Driver Bit , 2PK (EA0400)
- Vim Tools Screwdriver Bits