Shop All Screwdriver Bits
Vim Tools
VIM Tools VIM-SFP6-625 0.62 in. Flat Tip Impact Driver
Mfr # VIM-SFP6-625
Zoro # G004019548
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vim Tools
- MFR # VIM-SFP6-625
- Zoro # G004019548
- Country of Origin China
- Category Screwdriver Bits
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Knurled for fingertip control
- Flat tip screwdriver impact driver
- Satin chrome plated
- Type: Flat Tip
- Size: 0.62"
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700034)
- UNIBOR 1/8in- 1/2in Impact Pro Step Drill, Spiral Flute (06S1EIMPCO)
- DRILL AMERICA 17/64" Quick Change Hex Shank Drill Bit (KFDHEX17/64)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DEPH32)
- X1 TOOLS 3/16 Slotted, Flat Driver Bit, 1 Long 6 Bits by X1 Tools (X1E-CON-BIT-SLT-1875x6)
- APEX TOOL GROUP Torsion Bit, SAE, 3/8", Hex, 1/8", 1-3/8" (SZ-10-A)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH235P1)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- Vim Tools Screwdriver Bits