Shop All Screwdriver Bits
Vim Tools
VIM Tools VIM-SFP6-500 0.5 in. Flat Tip Impact Driver
Mfr # VIM-SFP6-500
Zoro # G404019360
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VIM-SFP6-500
- Zoro # G404019360
- Country of Origin China
- Category Screwdriver Bits
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Flat tip screwdriver impact driver
- Knurled for fingertip control
- Satin chrome plated
- Type: Flat Tip
- Size: 0.5"
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Holster, Polymer, For Raptor Shears, Black (939910)
- VAUGHAN & BUSHNELL 20OZ Milled Rip Hammer (FS999ML)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NM4 WSM30)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 7/32 (C13186)
- VIM TOOLS 0.31 in. Hex, 0.62 in. OA T45 Half Cut Torx Bit (VIM-VHCT45)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- L.H. DOTTIE L.H. Dottie #8, #10, #12, 1/4'' Hex Pin Insert Bit (73TR7)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 3/8", 3", PK5 (SZ-16-A-3-5PK)
- EAZYPOWER Sqaure Recess Twin Bit, Sizes R1/R2, 2" (79327/B)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- Vim Tools Screwdrivers and Nutdrivers