Shop All Concrete Finishing Tools
Vim Tools
VIM Tools LSP1 Lip Seal Puller
Mfr # VIM-LSP1
Zoro # G204166479
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vim Tools
- MFR # VIM-LSP1
- Zoro # G204166479
- UPC # 92308296100
- Country of Origin China
- Category Concrete Finishing Tools
Description
Features
- Works better than all other pullers available on the market for import car lip seals.
- Works best on front cam and crank seals.
- Has no moving part to adjust, making seal removal a snap.
- Slim, ergonomic design fits into tight areas.
- Will not damage shaft journals or seal housings if used properly.
- Most pullers available either require adjustments to set the tool up, or are just too large to fit into the seal lip without risk of damaging the shaft journal, and some will just not fit into the work area, period! Why spend extra time fighting the seal and the tool, with the LSP1 seal puller, front engine seals become a snap. Simply insert the hook into the seal lip, spray the seal with silicone lubricant.
- Item Weight - 0.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- HANSON 1-1/4" x 4" SPEEDBOR Blue Groove Drill Bit (87920)
- DRILL AMERICA #50x12" HSS Aircraft Extension Drill Bit (DWDA/CX1250)
- JONARD TOOLS Spudger, Plastic, Pointed/Flat, PK10 (AT-3112/10)
- KRAFT TOOL Double 3/16" V-Notch Steel Rake Head, 24 (GG594-01)
- BON TOOL Bon 82-437 Wood Bull Float Only 36" (82-437)
- BON TOOL Bon 22-351 Fresno, Blue Spring 42" X 5" Rnd End (22-351)
- STEEL CITY TROWELS BY BON Bon 67-155 Finish Trowel, Round, Blue Steel, 20 X 4, Comfort Grip (67-155)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- BON TOOL Bon 87-110 Mixer, Speedy Drill, 24" X 7/16" Shaft (87-110)
- BON TOOL Bon 17-421 Float Pan 36" Carbon Steel Z Clip (17-421)
- Vim Tools Concrete & Masonry Tools