Shop All Combination Wrench Sets
This Product is Discontinued
Vim Tools
Thin Metric Wrench Set, 7 pcs. (Discontinued)
Mfr # MFW100
Zoro # G7051383
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Finish Satin Chrome
- Wrench Style Long length, Flat
- Number of Pieces 7
- Includes Plastic Wrench Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # MFW100
- Zoro # G7051383
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 6mm to 19mm |
Details
SAE or Metric | Metric |
Finish | Satin Chrome |
Wrench Style | Long length, Flat |
Number of Pieces | 7 |
Includes | Plastic Wrench Holder |
Measurement Type | Metric |
Item | Thin Metric Wrench Set,7PCS |
Description
Thin Metric Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.