Shop All Combination Wrench Sets
This Product is Discontinued
Vim Tools
Metric Ignition Wrench Set, 8 pcs. (Discontinued)
Mfr # VM50
Zoro # G7052460
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Finish Chrome
- Number of Pieces 8
- Includes Vinyl Roll
- Head Angle 15 Degrees, 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VM50
- Zoro # G7052460
- UPC # 00923082350309
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 4mm x 5mm, 5mm x 4mm, 4.5mm x 5.5mm, 5.5mm x 4.5mm, 6mm x 7mm, 7mm x 6mm, 8mm x 9mm, 9mm x 8mm |
Details
SAE or Metric | Metric |
Finish | Chrome |
Number of Pieces | 8 |
Includes | Vinyl Roll |
Head Angle | 15 Degrees, 60 Degrees |
Measurement Type | Metric |
Item | Metric Ignition Wrench Set,8PCS |
Description
Metric Ignition Wrench Set,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.