Shop All Combination Wrench Sets
This Product is Discontinued
Vim Tools
Ignition Wrench Set, 8", 8 pcs. (Discontinued)
Mfr # V18
Zoro # G7052293
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Chrome
- Number of Pieces 8
- Includes Roll Pouch
- Head Angle 15 Degrees, 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # V18
- Zoro # G7052293
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 13/64" x 15/64", 15/64"x 13/64", 7/32" x 1/4", 1/4" x 7/32", 9/32" x 5/16", 5/16" x 9/32", 11/32" x 3/8", 3/8" x 11/32" |
Details
SAE or Metric | SAE |
Finish | Chrome |
Number of Pieces | 8 |
Includes | Roll Pouch |
Head Angle | 15 Degrees, 60 Degrees |
Measurement Type | SAE |
Item | Ignition Wrench Set,8",8PCS |
Description
Ignition Wrench Set,8 In.,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.