Shop All Screwdriver Sets
This Product is Discontinued
Vim Tools
Flat/Phillips Head Screwdrivr Set, 10pcs. (Discontinued)
Mfr # IMPACT-SFP6
Zoro # G7031801
This Product is Discontinued
Key Features
- Tip Size 1/4" thru 3/4", P1 thru P4
- Number of Pieces 6
- Includes 1/4" thru 3/4" and 4Pc, Phillips Blade Screwdrivers P1 thru P4 Square on 3/8" Square Drive 8"
- SAE or Metric SAE
- Bit Style Phillips, Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vim Tools
- MFR # IMPACT-SFP6
- Zoro # G7031801
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1/4" thru 3/4", P1 thru P4 |
Details
Item | Flathead Screwdriver Set |
Number of Pieces | 6 |
Includes | 1/4" thru 3/4" and 4Pc, Phillips Blade Screwdrivers P1 thru P4 Square on 3/8" Square Drive 8" |
SAE or Metric | SAE |
Bit Style | Phillips, Square |
Description
Flat/Phillips Head Screwdriver Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.