Shop All Nut Setters and Bit Holders
This Product is Discontinued
Vim Tools
Flat Tip Bit 1/2" (Discontinued)
Mfr # VI5F16
Zoro # G7027522
This Product is Discontinued
Key Features
- Shank Size 5/16" Hex
- Material S2 Heat Treated, High Alloy Steel; Plastic (Holder)
- Bit Style Flat Tip
- Measurement Type SAE
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Tools
- MFR # VI5F16
- Zoro # G7027522
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 5/16" Hex |
Point Size | 1/2" x 0.080 |
Details
Material | S2 Heat Treated, High Alloy Steel; Plastic (Holder) |
Bit Style | Flat Tip |
Measurement Type | SAE |
Number of Pieces | 1 |
Item | Flat Tip Bit 1/2" |
SAE or Metric | SAE |
Description
Flat Tip Bit 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.