Shop All Combination Wrenches
Vim Products
Wrench Holder, 7" Long-5-1/2" Wide
Mfr # VIMV515
Zoro # G3346578
$11.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vim Products
- MFR # VIMV515
- Zoro # G3346578
- Country of Origin United States
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Wrench Holder,7" Long--5-1/2" Wide |
Material | Alloy Steel |
Description
Wrench Holder,7 In. Long--5-1/2 In. Wide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Eyeshield Bracket, Left Hand (962517700)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #31 (C15914)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 8", Finish: Chrome plated (KTI-48008)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- VIM PRODUCTS Torx Box Wrench (WT0810)
- VIM PRODUCTS VIM Tools XL Drain Plug Wrench, Offset Box Head 13 mm x 15mm (DPW1315)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- V-8 TOOLS Super Thin Adjustable Wrench, 2" (V8T629)
- URREA 12-point black finish combination wrench 1-1/2" opening size (1248B)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- WILLIAMS Williams Mini Wrench, Open End, 11mm (1111MM)
- Vim Products Combination Wrenches