Shop All Combination Wrenches
Vim Products
Torx Box Wrench
Mfr # WT0810
Zoro # G902562696
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- Finish Black Oxide
- Width 2.8 in
- Depth 10 in
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Products
- MFR # WT0810
- Zoro # G902562696
- UPC # 92308308100
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Width | 2.8 in |
Depth | 10 in |
Height | 1/2 in |
Details
Finish | Black Oxide |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Metric L Key, 4 mm Tip Size, 2 33/64 in Long, 24 mm Short (J46314)
- HHIP 7 Piece Transfer Screw Set 1/4-20 (3601-0250)
- CEJN Series 112080 Pneumatic Blowgun (11-208-3150)
- IRWIN MINI QUICKGRIP CLAMP 6"" (1964742)
- VIM PRODUCTS Wrench Holder, 7" Long-5-1/2" Wide (VIMV515)
- VIM PRODUCTS VIM Tools XL Drain Plug Wrench, Offset Box Head 13 mm x 15mm (DPW1315)
- BETA Rev Ratchet Combination Wrench, 24mm (001420024)
- CULLIGAN WRENCH HOUSING SW-5 3/8"" (SW-5A)
- GEDORE Tubular Box Wrench, 16x17mm (26 R 16X17)
- WESTWARD Wrench, Combination, Metric, 13" L. (54PN64)
- CRAFTSMAN Wrenches, 21mm Standard Metric Combinati (CMMT42938)
- Vim Products Combination Wrenches