Shop All Automotive Tool Parts
Vim Products
Hldr 6" Oal, 4Mm 3/8 Sq Dr
Mfr # VIMHXLM104
Zoro # G3329735
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vim Products
- MFR # VIMHXLM104
- Zoro # G3329735
- Country of Origin Taiwan, Province of China
- Category Automotive Tool Parts
Details
Item | Hldr 6" Oal,4Mm 3/8 Sq Dr |
Description
Hldr 6 In. Oal,4Mm 3/8 Sq Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE $GRIP PAD BLUE FOAM CONTOUR EDGE (BUF950G)
- UWS 63IN SLIM-LINE CROSSOVER TRUCK TOOL BOX WITH LOW PROFILE - BLACK (TBS-63-SL-LP-B)
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 5 gal. (6812)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- VIM PRODUCTS Upholstery Tool Set, 2PCS (VIMV613)
- VIM PRODUCTS Powerlifter Magnetic Pickup Tool, 24" (VIMFMI3724)
- VIM PRODUCTS From Ujm406 Set, 6Mm (VIMUJM406-6MM)
- WOODWARD FAB Bend-Roll-Shear Machine, 12" 3 In 1 (HECSP3-1-12)
- CENTRAL TOOLS Digital Caliper, 12In (CEN3C312)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 18Mm (BRMBC18MM)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 3" (BRMBC3)
- Vim Products Automotive Tool Parts