Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-89 Pinecone Tissue Holder
Mfr # TT-B-89
Zoro # G503928396
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-89
- Zoro # G503928396
- UPC # 604414017397
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Disc Filter, Foam, Dry, 3-7/8 L, PK3 (P-101-29)
- ACL STATICIDE Dry Wipe, Blue, Cellulose, Polyester, 50 Wipes, 12 in x 13 in (LF50B)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- KOHLER Components Covered Double Toilet Paper Holder (78384-CP)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- OAKBROOK COLLECTION TOILET PAPER HOLDER BN (297-0404OB)
- PROVIDER Jumbo 9" Roll Tissue Dispenser, Double, Translucent Black (PRO-JD1000)
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- KOHLER Square Toilet Paper Holder (23292-CP)
- Village Wrought Iron Toilet Paper Dispensers & Holders