Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-87 Plain Toilet Tissue Holder
Mfr # TT-B-87
Zoro # G703900536
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-87
- Zoro # G703900536
- UPC # 604414017380
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.06 in |
Dispenser Width | 2.15 in |
Dispenser Depth | 3.39 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Mop Bucket Combo Down Press, 35qt (8690403)
- PURELL LTX or TFX Table Top Dispenser Stand (2426-DS)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- ZEP 30 Disinfectant Cleaner, 20 oz. Aerosol Can, 12 Cans - 301 (301*****##*)
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H (57893)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- INTERDESIGN Holder T-Paper Abs Wht (67001)
- DELTA Pivotal Tissue Holder with Shelf (79956-BL)
- RESERVA Dspnsr, Jbt, Reserva, 9", 10-1/2", Class, Blk (R3000TBK)
- GEORGIA-PACIFIC Sofpull Toilet Paper Dispenser, Centerpull, (1) Roll (56501)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll w/Stub (09508)
- Village Wrought Iron Toilet Paper Dispensers & Holders