Shop All Toilet Paper Dispensers & Holders
Village Wrought Iron
Village Wrought Iron TT-B-51 Heart Toilet Tissue Holder
Mfr # TT-B-51
Zoro # G703928370
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Wrought Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Village Wrought Iron
- MFR # TT-B-51
- Zoro # G703928370
- UPC # 604414017359
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Wrought Iron |
Color | Black |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL PROFESSIONAL Body & Hair Care, Peach, 1 L Refill Cartridge, PK8 (04029)
- MEGUIARS HEAVY CUT CLEANER PRO 16-OZ (MGM-0416)
- ZEP Zep No Scent House and Siding Pressure Wash 1 gal Liquid (ZUVWS128)
- WINDEX Original Scent Glass Cleaner 38 pk Wipes, 38PK (00296)
- PARTNERS BRAND Twin Bathroom Tissue Dispenser, Black, 1/Case (TTD106)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402BG)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- SPEAKMAN Neo SA-2005 Paper Holder (SA-2005-BBZ)
- DELTA Pivotal Tissue Holder with Shelf (79956)
- NUSTEEL NuSteel STRH-144ORB Standing Tissue Roll Holder with iPhone Storage - Orb (STRH-144ORB)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- Village Wrought Iron Toilet Paper Dispensers & Holders